Shop All Forklift Accessories
Valley Craft
Roto-Lift 90" Straddle Manual Power
Mfr # F88564B8
Zoro # G8779222
product price: $6,767.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$6,767.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F88564B8
- Zoro # G8779222
- Country of Origin United States
- Category Forklift Accessories
Details
Item | Roto-Lift 90" Straddle Manual Power |
Description
Roto-Lift 90 In. Straddle Manual Power
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Welding Cylinder Truck, 1 Cyl, 500 lb. (4ZJ12)
- NATIONAL MFG/SPECTRUM BRANDS HHI 516 ZN Lap Link (N223-107)
- WESTWARD Engine Leveling Sling, Steel, 1-1/2 ft L (1MZK8)
- PEWAG Chain Sling, G100, DOSXK, Alloy Steel, 5 ft. (10G100DOSXK/5)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- ABRAMS Line Shape Fork Lift Safety Light - Blue (FSL-BL)
- GLOBAL INDUSTRIAL Vinyl Forklift Truck Seat with Seat Belt (988287)
- IDEAL WAREHOUSE INNOVATIONS Safety Bumper, Yellow/Black, PVC (70-1110)
- ZORO SELECT Magnetic Bar Attachment, 60 In (VMB-060)
- GLOBAL INDUSTRIAL Wide Angle Forklift Mirror w/ Magnetic Mount, 18-1/4L (800498)
- WESCO Drum Lifter (261161)
- Valley Craft Forklifts & Attachments