Shop All General Purpose Metal Shelving
Valley Craft
Preconfigured Enclosed Shelving Kit, 36"W, Caster Dia.: (2) 4", (2) 5"
Mfr # F82442A9
Zoro # G7228415
product price: $1,049.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,049.99
Free 30-Day Returns
Key Features
- Caster Dia. (2) 4 in, (2) 5 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F82442A9
- Zoro # G7228415
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Caster Dia. | (2) 4 in, (2) 5 in |
Details
Item | Preconfigured Enclosed Shelving Kit,36"W |
Assembled/Unassembled | Assembled |
Description
Preconfigured Enclosed Shelving Kit,36 In.W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Steel Floor Brkt 15, 40 / 45 Series (14010)
- KNAPE & VOGT 10 Anoc Shelf Bracket (180 ANO 10)
- ORBIS Straight Wall Container, Gray, Polyethylene, 16 in L, 15 in W (NSO1615-7-GY)
- KNAPE & VOGT White Steel Bracket 16 Ga. 14-1/2 in. L 450 lb (182 WH 14.5)
- TENNSCO Additional Shelf, 36 in.Wx24 in.Dx1 in.H (ES-24)
- LITTLE GIANT Welded Steel Adjustable Shelving (5SH-A-2448-72)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 4-Shelf, DuroSeal, 21x48x63 (A156PW)
- TENNSCO Perforated Shelf, Steel, 22 ga., Gray (PQ2-3612P)
- HALLOWELL Metal Shelving Unit, 12"D x 36"W x 87"H, 8 Shelves, Steel (F7513-12HG)
- LYON Metal Box Shelf, 36x18, Gray (DD8561H1)
- TENNSCO Metal Shelving Unit, 18"D x 36"W x 87"H, 5 Shelves, Carbon Steel (QCH5-3618S)
- Valley Craft General Purpose Metal Shelving