Shop All Drum Tools
This Product is Discontinued
Valley Craft
Pallet Forks, Attachment, 800 lb., 55 gal. (Discontinued)
Mfr # F89406A8
Zoro # G3495515
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Length 24 in
- Load Capacity 800 lb
- Construction Steel
- Type Attachment
- For Use With SD-CT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89406A8
- Zoro # G3495515
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 24 in |
Details
Load Capacity | 800 lb |
Item | Pallet Forks |
Construction | Steel |
Type | Attachment |
For Use With | SD-CT |
Drum Capacity | 55 Gal. |
Finish | Powerder Coated |
Number of Drums | 0 |
Description
Pallet Forks, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.