Shop All Bin Cabinets
Valley Craft
Multi-Use Utility Cabinet, 48"Wx24"Dx
Mfr # F85881A4
Zoro # G6091852
product price: $1,564.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$1,564.99
Free 30-Day Returns
Key Features
- Caster Dia. (2) 4 in, (2) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F85881A4
- Zoro # G6091852
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Caster Dia. | (2) 4 in, (2) 5 in |
Details
Item | Multi-Use Utility Cabinet |
Description
Multi-Use Utility Cabinet,48 In.Wx24 In.Dx
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black and Aqua Blue (Set of 2) (2-251BMC83)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S24A-ME)
- EKENA MILLWORK Morris Steel Bracket, Hammered Light Blue 3"W x 6"D x 6"H (BKTM03X06X06MOHLB)
- 80/20 Dropin T-Nut 5/16-18 W/Flex Hand 40S Blk (40-3282)
- VALLEY CRAFT Utility Drawer Cabinet, 48"Wx24"Dx72"H, 1 (F88128A1)
- VALLEY CRAFT Deep Door Bin-Shelf Cabinet, 48"Wx24 (F87972A8)
- VALLEY CRAFT Extra Wide Storage Cabinet, 72 in W, 24 in D (F85869A6)
- VALLEY CRAFT Jumbo Bin-Shelf Cabinet, 48"Wx24"Dx78 (F87451A6)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 0 Bins (DC36-4S12DS-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18 in D, 0 Bins (3602-BLP-95)
- Valley Craft Bin Cabinets