Shop All Forklift Accessories
Valley Craft
Maxi Grip 2000 lb. Battery-Powered Drum Clamp Forklift Attachment F89705
Mfr # 811F89705
Zoro # G311790222
product price: $12,032.99
/ea
Free Shipping & Returns
$12,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F89705
- Zoro # G311790222
- Country of Origin United States
- Category Forklift Accessories
Description
Transport drums with Valley Craft F89705 Maxi Grip battery-powered drum clamp forklift attachment. This forklift attachment features a Maxi Grip design allowing it to securely clamp drums for easy ergonomic transport. This attachment has a 2000 lb. capacity and it conveniently works with steel plastic and fiber drums ranging from 18'' to 28'' in diameter. The hydraulic actuated jaws have an adjustable pressure gauge and they automatically adjust around your drum.This unit secures to your forklift forks by using the built-in T-bolts. It boasts a heavy gauge steel construction with a premium powder-coated finish for long-lasting service. This unit is powered by 2 12V rechargeable batteries and it comes with a corded handheld remote for easy operation. The variable speed control allows it to meet your specific needs. It ships fully assembled for your convenience. Feel confident that your drums are transported safely around your facility with this forklift attachment.Overall Dimensions:Length: 60''Width: 33''Height: 17''Capacity: 2000 lb.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Gate for Guardrail System, 18 In. (15105)
- ZORO SELECT Caster Wheel, 3" Wheel Dia., Beige Wheel (P-RCP-030X013/038K-AM)
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (123214R)
- ZORO SELECT Platform Truck, 3600lb, 48in x 24in, 40in H (EPTRB24488PU95)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- IDEAL WAREHOUSE INNOVATIONS Replacement Checklist Book, 1" W, PK4 (70-1061-CP)
- IDEAL WAREHOUSE INNOVATIONS Exterior Traffic Lights, Plastic, Black (60-5411-U)
- IDEAL WAREHOUSE INNOVATIONS Wide Magnetic Mirror, Black, Plastic (70-1135)
- CALDWELL Telescoping Pivoting Fork Boom, 6000 Lb (PB-60)
- GLOBAL EQUIPMENT Forklift Mount Drum Grab - 1 Drum - 1000 Lb. Capacity (SCGL3002)
- ZORO SELECT Carpet Ram, Carriage Mntd, 108 x 2-3/4 In (CR-108-2)
- Valley Craft Lifting Trucks