Shop All Forklift Accessories
Valley Craft
Lift 2000 lb. Truck-Powered Hydraulic Maxi-Grip II Lift Truck Attachment F89704
Mfr # 811F89704
Zoro # G411790337
Free Shipping & Returns
$6,724.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # 811F89704
- Zoro # G411790337
- Country of Origin United States
- Category Forklift Accessories
Description
Transport and store drums with the Valley Craft F89704 lift truck-powered hydraulic Maxi-Grip II lift truck attachment. This forklift powered system includes auxiliary valves with quick-connect couplers as well as hydraulic jaws that have an adjustable pressure gauge. Use this attachment to move drums of steel plastic or fiber with a 18-28'' diameter.With an impressive 2000 lb. capacity and heavy gauge steel construction with premium powder coat finish this attachment is built to last. Enhance your transportation of drums with this efficient and ergonomic system. Feel in control of the process with the variable speed control and corded handheld pendant or even opt for the wireless remotes sold separately. Upgrade your drum transportation and storage with this attachment.Overall Dimensions:Length: 60''Width: 33''Height: 14''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE26424)
- NOBLELIFT HEAVY DUTY PALLET JACK - FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (AC55-2748)
- LIFT-ALL Wire Mesh Sling, L 6 ft., VLL 7200 lb. (6T110X6)
- RUBBERMAID COMMERCIAL Tpr Swivel Caster, for Plat Trucks, 8" (FG4436M60000)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- GENIE Fork Extension Pin, Steel, 1/2 in. dia (80679GT)
- CALDWELL Fork Covers, 84 x 6 In, Pr (84-4-6)
- VESTIL Forged Steel Forks 5K, 48", PR (F4-1.75-48)
- WRIGHT BUMP-RELEASE HOPPER 1 CU YD Light Bump-Release Gray (10055BR)
- VESTIL Economy Telescoping Lift Boom, 6K, 24" (LM-EBT-6-24)
- MAKINEX Big X-Wheel Assembly Right (PHT2-09R)
- Valley Craft Forklift Accessories