Shop All Forklift Accessories
Valley Craft
Hydra Grip 2000 lb. Forklift-Powered Rotating Drum Clamp Forklift Attachment F89702
Mfr # 811F89702
Zoro # G711595342
Free Shipping & Returns
$12,647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # 811F89702
- Zoro # G711595342
- Country of Origin United States
- Category Forklift Accessories
Description
Transport drums with Valley Craft F89702 Hydra Grip forklift-powered rotating drum clamp forklift attachment. This forklift attachment features a Hydra Grip design allowing it to securely clamp and rotate drums 360 degrees in either direction. This provides an easy ergonomic way to transport and dump drums. This attachment has a 2000 lb. capacity and it conveniently works with steel plastic and fiber drums ranging from 18'' to 28'' in diameter. The hydraulic actuated jaws have an adjustable pressure gauge and they automatically adjust around your drum.This unit secures to your forklift forks by using the built-in T-bolts. It boasts a heavy gauge steel construction with a premium powder-coated finish for long-lasting service. This forklift-powered attachment is designed to be operated using your forklift controls by simply attaching the included quick-connect couplers to your forklift auxiliary circuit. The variable speed control allows it to meet your specific needs. It ships fully assembled for your convenience. Feel confident that your drums are transported safely around your facility with this forklift attachment.Overall Dimensions:Length: 68''Width: 33''Height: 19''Capacity: 2000 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 3 in W, Nylon, Yellow (EE2803NFX5)
- ZORO SELECT Chain, Dbl, Zinc, Sz #2,115 Lb Load, 100 Ft (2ZDH5)
- HAMILTON Duralast Wheel, 4X2 1/2Rb (W-420-D-1/2)
- KELLEY Holdown Release Chains/Cables, Release C (032-106)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- GLOBAL INDUSTRIAL Universal Forklift Safety Mirror, 8L (800499)
- VESTIL Fork Extension, Black, 54 L x 4" W, PR (FE-4-54-BK)
- VESTIL Lift Master Fork Truck Boom (LM-OBT-8-36)
- SWEEPEX Adapter Plate, Black, Steel, 7-3/4" W (75105)
- VESTIL FORK TIP PROTECTOR THIN YELLOW, PR (FPU-TN-45-YL)
- ENPAC Cylinder Rack (7202-YE)
- Valley Craft Forklifts & Attachments