No Product Image Available

Valley Craft

Hydra Grip 2000 lb. Battery-Powered Rotating Drum Clamp Forklift Attachment F89703


product price: $17,715.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Transport drums with Valley Craft F89703 Hydra Grip battery-powered rotating drum clamp forklift attachment. This forklift attachment features a Hydra Grip design allowing it to securely clamp and rotate drums 360 degrees in either direction. This provides an easy ergonomic way to transport and dump drums. This attachment has a 2000 lb. capacity and it conveniently works with steel plastic and fiber drums ranging from 18'' to 28'' in diameter. The hydraulic actuated jaws have an adjustable pressure gauge and they automatically adjust around your drum.This unit secures to your forklift forks by using the built-in T-bolts. It boasts a heavy gauge steel construction with a premium powder-coated finish for long-lasting service. This unit is powered by 2 12V rechargeable batteries and it comes with a corded handheld remote for easy operation. The variable speed control allows it to meet your specific needs. It ships fully assembled for your convenience. Feel confident that your drums are transported safely around your facility with this forklift attachment.Overall Dimensions:Length: 68''Width: 33''Height: 17''Capacity: 2000 lb.

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.