Shop All Industrial Storage Cabinets
Valley Craft
Heavy Duty Steel Cabinet, 48x24x84", Smok
Mfr # F89809A1
Zoro # G7235829
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,753.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Caster Dia. (2) 4 in, (2) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F89809A1
- Zoro # G7235829
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Caster Dia. | (2) 4 in, (2) 5 in |
Details
Duty Rating | Heavy Duty |
Item | Heavy Duty Storage Cabinet |
Description
Heavy Duty Steel Cabinet,48x24x84 In.,Smok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner, 36"D x 36"W, Clear (5GRG4)
- RUBBERMAID COMMERCIAL 100 lb Hang & Stack Storage Bin, Plastic, 15 1/2 in W, 10 in H, 19 1/2 in L, Gray (FG172100GRAY)
- ECONOCO Semi-Gloss Hook 8", Black, 96PK (EBL/H8)
- ZORO SELECT Recycled Rigid PVC Pallet, 48 in L, 40 in W, 9 in H (05000202)
- VALLEY CRAFT Electronic Locking Storage Cabinet 36x24x72 Charcoal (F85875A0)
- VALLEY CRAFT Heavy Duty Steel Cabinet, 48x24x72", Smok (F89808A2)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDCV243678-4S95)
- SANDUSKY LEE Janitorial Cabinet, Charcoal, Cap. 150 lb (VFC1301866-02)
- DIVERSIFIED SPACES Maple Storage Cabinet, 48 in W, 84 in H (356-4822M)
- HALLOWELL 14 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (FK4SC6478-4BR-HT)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7224ELBK)
- Valley Craft Industrial Storage Cabinets