Shop All Industrial Storage Cabinets
Valley Craft
Heavy Duty Steel Cabinet, 36x24x84", Smok
Mfr # F89807A3
Zoro # G7234304
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,390.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Caster Dia. (2) 4 in, (2) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F89807A3
- Zoro # G7234304
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Caster Dia. | (2) 4 in, (2) 5 in |
Details
Duty Rating | Heavy Duty |
Item | Heavy Duty Storage Cabinet |
Description
Heavy Duty Steel Cabinet,36x24x84 In.,Smok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 14x36in, LdCap 600lb (1436C)
- HYDAC FSA-127-1.1/T/12 Fluid Level Indicator, Size 127 (FSA-127-1.1/T/12)
- GHENT Wall Case 72x48x4, Plaque, Oak (88-4872PB-GD)
- DURHAM MFG Large, 6 horizontal openings, compartment box, Individual (125-95-RSC-IND)
- VALLEY CRAFT Electronic Locking Storage Cabinet 36x24x72 Charcoal (F85875A0)
- VALLEY CRAFT Heavy Duty Steel Cabinet, 48x24x72", Smok (F89808A2)
- DURHAM MFG 12 ga. Heavy-Duty Steel Storage Cabinet, 24 in W, 36 in H, Stationary (HDC-202436-2S95)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (EMDC-361884-95)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18SVA-HG)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 48 in W, 72 in H, Stationary (EMDC-482472-95)
- DURHAM MFG Cabinet, 60"W, 14 gauge steel, louvered panel on back and door (SSC-602484-BDLP-95)
- Valley Craft Industrial Storage Cabinets