Shop All Industrial Storage Cabinets
Valley Craft
Heavy Duty Steel Cabinet, 36x24x72", Smok
Mfr # F89780A7
Zoro # G7240342
product price: $1,372.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,372.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Caster Dia. (2) 4 in, (2) 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89780A7
- Zoro # G7240342
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Caster Dia. | (2) 4 in, (2) 5 in |
Details
Duty Rating | Heavy Duty |
Item | Heavy Duty Storage Cabinet |
Description
Heavy Duty Steel Cabinet,36x24x72 In.,Smok
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Heavy Duty Work Stands, Steel, 36" W, 32" Height, 2000 lb., Straight (WV236GP)
- DENDESIGNS 82 TI 48 48 in. Titanium Dual Track Shelf Standard; Pack Of 10 (DE571573)
- METRO Wire Shelf, 24"D x 72"W, Green (2472NK3)
- QUANTUM STORAGE SYSTEMS Straight Wall Container, Gray, Polyethylene, 12 in L, 7 1/2 in W, 5 in H, 0.1 cu ft Volume Capacity (RSO1207-5)
- VALLEY CRAFT Electronic Locking Storage Cabinet 36x24x72 Charcoal (F85875A0)
- VALLEY CRAFT Heavy Duty Steel Cabinet, 48x24x72", Smok (F89808A2)
- SUNCAST Resin Storage Cabinet, Stationary (BMC8000)
- GLOBAL INDUSTRIAL Storage Cabinet with Shelving, 38x24x72 (662142)
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HW6CC6478-4CL)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 36 in H, Stationary (HDC-203636-2S95)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 60 in H, Stationary (65-303)
- Valley Craft Industrial Storage Cabinets