Shop All Bin Cabinets
Valley Craft
Half-Cab 36"Wx24"Dx36"H, Includes 74
Mfr # F87459A8
Zoro # G6090495
product price: $1,128.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,128.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F87459A8
- Zoro # G6090495
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Overall Width | 36 in |
Details
Item | Bin Cabinet |
Assembled/Unassembled | Assembled |
Description
Half-Cab 36 In.Wx24 In.Dx36 In.H,Includes 74
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Interlocking Storage Bin, Plastic, 5.3 in W, 7 in H, 14.3 in L, Blue, 6 PK (STX71101U06C)
- GLOBAL INDUSTRIAL EZ Assemble Steel Storage Cabinet, 36W x 18D x 72H, Black (361872BK)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 10 7/8 in W, 12 1/2 in H, 17 1/2 in L, Blue (QGH600BL)
- SIMPSON STRONG-TIE ZMax Silver Steel Deck Tension Tie Kit 14 Ga. (DTT1Z-KT)
- VALLEY CRAFT Deep Door Bin-Shelf Cabinet, 48"Wx24 (F87972A8)
- VALLEY CRAFT Jumbo Bin-Shelf Cabinet, 48"Wx24"Dx78 (F87451A6)
- VALLEY CRAFT Extra Wide Storage Cabinet, 72 in W, 24 in D (F85869A6)
- VALLEY CRAFT Utility Drawer Cabinet, 48"Wx24"Dx72"H, 1 (F88128A1)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-5295)
- DURHAM 17-7/8 in W, 42 in H, 12 D (358-95)
- DURHAM MFG Cart, 2 Sided, two 40 bin openings for 80 compartments (664-95)
- Valley Craft Bin Cabinets