Shop All Mobile Workbenches & Workstations
Valley Craft
Garage Work Bench Cabinet, 48", 2 Sets Of
Mfr # F89621RB
Zoro # G7216840
product price: $1,481.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,481.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89621RB
- Zoro # G7216840
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Details
Item | Garage Work Bench Cabinet,48",2 Sets Of |
Assembled/Unassembled | Assembled |
Description
Garage Work Bench Cabinet,48 In.,2 Sets Of
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Adjustable Wire Shelf, 18"D x 48"W, Chrome (A1848NC)
- MOLDED FIBER GLASS TRAY CO Storage Tote, Blue, Fiberglass, 17-7/8 in L, 5 in H (780208-5268)
- AERO Aero Manufacturing Workbench W/Undershelf, 14 Ga. 304 Series Stainless, 2-3/4" Backsplash, 96"Wx36"D (2TSS-3696)
- ORBIS Straight Wall Container, Blue, Plastic, 32 in L, 15 in W, 7 1/2 in H, 1.5 cu ft Volume Capacity (SO3215-7 Blue)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- CRESCENT JOBOX Rolling Work Bench - 2 Drawers, 2 Shelves, 4" Casters (675990)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- STEELMAN Port. Clamp. Station with Adj. Platform (93335)
- CRAFTSMAN Storage, 2000 Series 4 Drawer Workbench (CMST22951RB)
- Valley Craft Mobile Workbenches & Workstations