Shop All Mobile Workbenches & Workstations
Valley Craft
Garage Work Bench Cabinet, 48", 2 Sets Of
Mfr # F89618RB
Zoro # G7218012
product price: $1,455.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,455.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89618RB
- Zoro # G7218012
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Details
Item | Garage Work Bench Cabinet,48",2 Sets Of |
Assembled/Unassembled | Assembled |
Description
Garage Work Bench Cabinet,48 In.,2 Sets Of
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 100PK (252012-100PK)
- ZORO SELECT Stationary File Workstation, 39" Wx55" H (453J53)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- LITTLE GIANT Mobile Workstation, 1200 lb, 59" H x 24" W (3MW-2436-5TL-PB)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- LITTLE GIANT Steel Workstation, Pegboard Panel, 24x48" (3SW-2448-LL-PB)
- LITTLE GIANT Mobile Work Center, 35" H x 24" W x 42" L (3MW-2436-5TL)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- SPC INDUSTRIAL Work-Station, 24" x 66" x 36", Solid Top (WT6624)
- Valley Craft Mobile Workbenches & Workstations