Shop All Mobile Workbenches & Workstations
Valley Craft
Garage Work Bench Cabinet, 48", 2 Doors,
Mfr # F89623RB
Zoro # G7218049
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,046.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F89623RB
- Zoro # G7218049
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Details
Item | Garage Work Bench Cabinet,48",2 Doors, |
Assembled/Unassembled | Assembled |
Description
Garage Work Bench Cabinet,48 In.,2 Doors,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Morris Steel Bracket, Powder Coated Black 3"W x 8"D x 8"H (BKTM03X08X08MOPBL)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 15 in D x 54 in H, Blue (QRU-16S-230-48BL)
- TENNSCO Workbench, Butcher Block, 72 in W, 33 3/4 in Height, 3,600 lb, Pedestal (MWB-2-3072M)
- DURHAM MFG 20 ga. Steel Wall Mount Storage Cabinet (060-95-WSS)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- PRO LINE Global Industrial„¢ Bench-In-A-Box Cantilever Workbench, Plastic Laminate Top, 60"Wx30"D, Blue (BIB19)
- GARANT Height Adjustable Workstation, 1500 mm Bamboo Worktop (Z9E823 146)
- VIDMAR Mobile Workbench Cabinet, 27-3/4 In. L (RP1421AL)
- DURHAM MFG Mobile Workstation, 2 shelf, pegboard panel, 1-1/2" lips up, work surface (RSC-2436-2-PB-95)
- DURHAM MFG Mobile Workbench, 4000 lb., 30 inL, 60 inW (DWBM-3060-BE-95)
- Valley Craft Mobile Workbenches & Workstations