Shop All Mobile Workbenches & Workstations
Valley Craft
Garage Work Bench Cabinet, 48", 1 Door (R
Mfr # F89613RB
Zoro # G7218021
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,216.99
Free 30-Day Returns
Key Features
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F89613RB
- Zoro # G7218021
- Country of Origin United States
- Category Mobile Workbenches & Workstations
Details
Item | Garage Work Bench Cabinet,48",1 Door (R |
Assembled/Unassembled | Assembled |
Description
Garage Work Bench Cabinet,48 In.,1 Door (R
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pail Cover, Elastic Band, Clr, LDPE, PK100 (GS-5)
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM300096P)
- 80/20 5 Hole Tee Joining Plate, For 30-3030 (30-4340)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 18 1/2 in L, Yellow (QP1887YL)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 1 Door (R (F89613BS)
- GLOBAL INDUSTRIAL Mobile Workbench, 48 x 30in, Adjustable Height, Shop Top Square Edge (183139A)
- MAYLINE PC Desk Cart, 5 Casters, 36-1/2"x19-1/4"x31", Anthracite (MLN946ANT)
- LITTLE GIANT Mobile Workbench Cabinet, 3600 lb., 53" L, Drawer Depth: 20" (MM-2D-2448-HDFL)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, 49 In. L, Black (FG453388BLA)
- SEVILLE CLASSICS Mobile Laptop, Solid Top, Height Adjstable (OFF65929B)
- Valley Craft Mobile Workbenches & Workstations