Shop All Tool Chests & Cabinets
Valley Craft
Garage Mobile Cabinet, Black/Silver, 24 in W
Mfr # F89611BS
Zoro # G7217960
product price: $674.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$674.99
Free 30-Day Returns
Key Features
- Color Black/Silver
- Features 1 Door
- Width 24 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89611BS
- Zoro # G7217960
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 24 in |
Details
Item | Garage Mobile Cabinet |
Color | Black/Silver |
Features | 1 Door |
Assembled/Unassembled | Assembled |
Description
Garage Mobile Cabinet,24 In.,1 Door,Blk/S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD22032)
- GEARWRENCH 3/8" Drive Torx® Bit Socket T15 (80534)
- ALLIED INTERNATIONAL Mill Bastard File, 12" (63211)
- SUPERCUT 78-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430431)
- VALLEY CRAFT Garage Mobile Cabinet, 4 Drawer, Black/Silver, 24 in W (F89606BS)
- URREA HD-Series Roller Cabinet, 8 Drawer, Red, Steel, 35 in W x 36 in D x 18 in H (HD38M8)
- TENG TOOLS 8 Series Roller Cabinet & Top Box, 19 Drawer, Red, 53 in W (TEN-O-TCW809N-KIT1)
- WESTWARD WESTWARD Tool Utility Cart, 3-Drawers, Gloss Black, Hinge, Keyed, 30" W x 20" D x 31" H (2CZY2)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H (49NR91)
- BETA Tool Cart, 3 Drawer, Black, Sheet Metal, 30 in W x 18 in D x 35 in H (051000609)
- KENNEDY Rolling Tool Cabinet, 7 Drawer, Red, 27 in W x 18 in D x 35 in H (277XR)
- Valley Craft Tool Chests & Cabinets