Shop All Tool Chests & Cabinets
Valley Craft
Garage Mobile Cabinet, 4 Drawer, Black/Silver, 24 in W
Mfr # F89606BS
Zoro # G7219099
product price: $780.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$780.99
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black/Silver
- Width 24 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89606BS
- Zoro # G7219099
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 24 in |
Details
Item | Garage Mobile Cabinet |
Number of Drawers | 4 |
Color | Black/Silver |
Assembled/Unassembled | Assembled |
Description
Garage Mobile Cabinet,24 In.,4 Drawers,Blk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 3/8" Drive Screwdriver Socke (3267)
- M.A. FORD Xt 3/8 X 1-5/8X6 -.015Cr (67056202)
- WOODOWL Deep Cut Utility Auger 24" x 1-1/4" (01017)
- PROTO Sealed Head Air Ratchet, 3/8 in. Drive (J138RSH)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Green, 72 in W x 25 in D (RX722519RCGNBK-X)
- PROTO 560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (J564542-10SG)
- WESTWARD WESTWARD Rolling Cabinet Kit, Intermediate & Top Chest, 13-Drawers Total, Stainless Steel (361LM9)
- CHAMPION TOOL STORAGE Modular Drawer Cabinet, 8 Drawer, Blue, Steel, 22 in W x 28-1/2 in D x 41-3/4 in H (N18000801ILCFTB-BB)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 22-Drawers, Powder Coated Blue, 42" W x 19" D x 67" H (7CY35)
- WESTWARD WESTWARD Top Chest, 5-Drawers, Stainless Steel Silver, 26" W x 17.5" D x 21" H (53RH47)
- KENNEDY Signature Series Mechanics Chest, 5 Drawer, Brown, 27 in W x 18 in D x 16-1/2 in H (285XB)
- Valley Craft Tool Chests & Cabinets