Shop All Tool Chests & Cabinets
Valley Craft
Garage Mobile Cabinet, 4 Drawer, Black/Red, 24 in W
Mfr # F89606RB
Zoro # G7218055
product price: $780.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$780.99
Free 30-Day Returns
Key Features
- Number of Drawers 4
- Color Black/Red
- Width 24 in
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89606RB
- Zoro # G7218055
- Country of Origin United States
- Category Tool Chests & Cabinets
Dimensions
Width | 24 in |
Details
Item | Garage Mobile Cabinet |
Number of Drawers | 4 |
Color | Black/Red |
Assembled/Unassembled | Assembled |
Description
Garage Mobile Cabinet,24 In.,4 Drawers,Bl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 13/64" Carbide Bright 118 Deg. Jobber Length Drill Bit (450-102031)
- GRAY TOOLS Corbin Heater Hose Clamp Plier, 9"long (875)
- OSG Carbide End Mill, 1/4 in. dia., 3/4 in Cut (HP460-2500)
- VEGA Hex 6Mm Socket Bit x 1" - 3/8 Sq Dr (228H060SB)
- VALLEY CRAFT Garage Mobile Cabinet, 4 Drawer, Black/Silver, 24 in W (F89606BS)
- WESTWARD WESTWARD Tool Utility Cart, 7-Drawers, Powder Coated Red, 36" W x 22" D x 39" H (55NJ78)
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Blue/Chrome, 72 in W x 25 in D (RX722519RCBL)
- KENNEDY Signature Series Top Chest, 7 Drawer, Brown, Steel, 20 in W x 8-1/2 in D x 13-1/2 in H (520B)
- WESTWARD WESTWARD Rolling Cabinet Kit, 32 Drawer, Black, Steel, 57-1/2 in W x 19 in D x 82 in H (361LP1)
- KENNEDY Rolling Tool Cabinet, 10 Drawer, Blue, 39 in W (310XBL)
- Valley Craft Tool Chests & Cabinets