Shop All Bin Cabinets
Valley Craft
Extra Wide Storage Cabinet, 60WX24DX84H
Mfr # F87953A7
Zoro # G7075385
product price: $2,569.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,569.99
Free 30-Day Returns
Key Features
- Color Smoke Gray
- Finish Powder Coated
- Material Heavy Duty Steel
- Width 60"
- Depth 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F87953A7
- Zoro # G7075385
- Country of Origin United States
- Category Bin Cabinets
Dimensions
Width | 60" |
Depth | 24" |
Details
Color | Smoke Gray |
Item | Extra Wide Storage Cabinet,60WX24DX84H |
Finish | Powder Coated |
Material | Heavy Duty Steel |
Description
Extra Wide Storage Cabinet,60WX24DX84H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROVES Hanging Utility Hooks (BPH)
- LITTLE GIANT Freestanding Vertical Sheet Storage Rack, 36 in D, 48 in W, 4 Shelves (SR-3648)
- ZORO SELECT Drum Wrench, Non-Sparking, 11 In. (169)
- AKRO-MILS Drawer Bin Cabinet with 24 Drawers, Plastic, 20 in W x 15 3/4 in H x 6 1/2 in D (10124)
- VALLEY CRAFT Extra Wide Storage Cabinet, 72 in W, 24 in D (F85869A6)
- VALLEY CRAFT Deep Door Bin-Shelf Cabinet, 48"Wx24 (F87972A8)
- VALLEY CRAFT Jumbo Bin-Shelf Cabinet, 48"Wx24"Dx78 (F87451A6)
- VALLEY CRAFT Utility Drawer Cabinet, 48"Wx24"Dx72"H, 1 (F88128A1)
- DURHAM MFG Super Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 192 Bins (HDC48-192-95)
- JAMCO Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins (DW236BL)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 84 Bins (DC48-842S6DS-95)
- Valley Craft Bin Cabinets