Shop All Hand Trucks
Valley Craft
Drum Truck, 800 lb. Ld Cap., Assembled
Mfr # F89503
Zoro # G3784757
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$4,975.99
Free 30-Day Returns
Key Features
- Overall Height 60 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F89503
- Zoro # G3784757
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 1/2 in |
Overall Width | 24 1/2 in |
Wheel Diameter | 10 in |
Front Wheel Width | 2 1/2 in |
Rear Wheel Width | 2 1/2 in |
Rear Wheel Dia. | 6 in |
Front Wheel Dia. | 10 in |
Overall Depth | 20 in |
Wheel Width | 2 1/2 in |
Handle Height | 60 1/2 in |
For Maximum Container Height | 37 1/2 in |
For Maximum Container Diameter | 24 in |
Axle Dia. | 3/4 in |
Overall HxWxD | 60 1/2 in x 24 1/2 in x 20 in |
Wheel Dia. | 10 in |
Description
Powered Steel-Frame Drum Hand Truck, Load Capacity 800 lb, For Container Material Plastic, Steel, For Maximum Container Diameter 24 in, For Maximum Container Height 37 1/2 in, Wheel Dia. 10 in, Wheel Type Flat-Free, Frame Finish Powder Coated, Frame Gauge 14 ga, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Chime Adjustment Range 38 3/8 in to 23 5/8 in, Includes Foot Assist With Foot Assist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Rigid, Cast Irn, 5 in, 1400 lb (TFH125CI1HT24)
- LUXOR Shelf Cart, Molded Plastic (Shelf), 20 ga. Steel (Cabinet), 3 Shelves, 400 lb. (LP40CE-B)
- GLOBAL INDUSTRIAL Replacement Aluminum Noseplate, Gray, 18W x 7-1/2D (168255)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 4 in W, Nylon, Yellow (EE2604NTX6)
- VALLEY CRAFT Powered Hand Truck, 800 lb, w/Pneumatic Wh (F89484P)
- VALLEY CRAFT Bag Hand Truck, 600 lb., 60-1/2"x26"x46 (F80233U5)
- VALLEY CRAFT Double Cylinder Hand Truck, Aluminum Fra (F86070A9)
- VALLEY CRAFT Curved Back Bev, Aluminum, 10x16" Shoe (F83881A5)
- DURASTAR Aluminum Hand Truck 52.5" H, Dual Handle, Black (AD52E-FF-C)
- MAGLINER General Purpose Hand Truck, 21 In. W (HMK15AG2C)
- VESTIL Four Wheel Multi-Position Steel Hand Truck 600 lb Non-Marking Casters (TWC-600-DLX)
- Valley Craft Hand Trucks