Shop All Hand Trucks
Valley Craft
Drum Truck, 800 lb. Ld Cap., Assembled
Mfr # F89484
Zoro # G3784702
product price: $4,866.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$4,866.99
Free 30-Day Returns
Key Features
- Overall Height 60 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Green
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89484
- Zoro # G3784702
- Country of Origin United States
- Category Hand Trucks
Dimensions
Overall Height | 60 1/2 in |
Overall Width | 24 1/2 in |
Wheel Diameter | 12 in |
Front Wheel Dia. | 12 in |
Overall Depth | 20 in |
Rear Wheel Dia. | 6 in |
Rear Wheel Width | 2 1/2 in |
Front Wheel Width | 3 1/2 in |
Wheel Width | 3 1/2 in |
For Maximum Container Height | 37 1/2 in |
Handle Height | 60 1/2 in |
Wheel Dia. | 12 in |
Overall HxWxD | 60 1/2 in x 24 1/2 in x 20 in |
For Maximum Container Diameter | 24 in |
Axle Dia. | 3/4 in |
Description
Powered Steel-Frame Drum Hand Truck, Load Capacity 800 lb, For Container Material Plastic, Steel, For Maximum Container Diameter 24 in, For Maximum Container Height 37 1/2 in, Wheel Dia. 12 in, Wheel Type Semipneumatic, Frame Finish Powder Coated, Frame Gauge 15 ga, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Chime Adjustment Range 38 3/8 in to 23 5/8 in, Includes Foot Assist With Foot Assist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ 4"x1-1/2" GRAY IRON SEMI STEEL WHEEL, 600 LBS CAPACITY (STL4X15)
- TANIS Adj. Conveyor Brush, Food/Pharma, 4" (CB6020FG)
- EVEREST 40MM X 6Ft 2600 LBS ENDLESS ROUND SLING (C1072)
- MAZZELLA Crosby A-330 Alloy Chain Clevis Grab Hook 3/8", 7100 LBS WLL (1027285)
- VALLEY CRAFT Curved Back Bev, Aluminum, 10x16" Shoe (F83881A5)
- VALLEY CRAFT Double Cylinder Hand Truck, Aluminum Fra (F86070A9)
- VALLEY CRAFT Powered Hand Truck, 800 lb, w/Pneumatic Wh (F89484P)
- VALLEY CRAFT Bag Hand Truck, 600 lb., 60-1/2"x26"x46 (F80233U5)
- VALLEY CRAFT Drum Truck, 800 lb. Ld Cap., Assembled (F89503)
- GLOBAL INDUSTRIAL 4 Wheel Professional Appliance Hand Truck (168031)
- WESCO Heavy Duty Steel Vending Machine Truck, WRV-66-EC (230036)
- Valley Craft Hand Trucks & Dollies