Shop All Drum Lifting Trucks & Dispensers
Valley Craft
Drum Lifter, Portable, 2000 lb., 55 gal.
Mfr # F89705
Zoro # G9933113
product price: $7,380.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,380.99
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Overall Length 60 in
- Overall Width 34 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89705
- Zoro # G9933113
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 19 in |
Overall Length | 60 in |
Overall Width | 34 in |
Fork Pocket Size | 2-1/2 inH x 6-1/2 inW x 37-1/2 inL |
Drum Dia. | 18 to 28 in |
Compatible Drum Diameter | 28 in |
Compatible Fork Width | 6 1/2 in |
Compatible Fork Length | 37 1/2 in |
Compatible Fork Height | 2 1/2 in |
Description
Drum Lifter, Overall Height 17 in, Overall Length 59 in, Overall Width 33 in, Compatible Drum Material Fiber, Plastic, Steel, Number of Drums 1, Load Capacity - Maximum 2,000 lb, Compatible Drum Capacity 85 gal, Jaw Functions Clamp, Power Source Battery Powered, Compatible Fork Length 37 1/2 in, Compatible Fork Width 6 1/2 in, Compatible Fork Height 2 1/2 in, Color Green, Includes 12V Battery, Charger, Material Steel, Compatible Drum Diameter 28 in, Fork Pocket Spacing 19 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00001)
- KFI Suzuki Eiger / Vinson Mount (100555)
- COTTERMAN 60 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (1203R1820A6E12B3C1P6)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCS500P-15)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- WESCO PolyJaws Drum Grab 29.25" L x 24" W x 6.25" H (DRM547)
- VESTIL DRUM HOIST CARRIER/ROTATOR W/4WAY POCKET 1500 LB (DCT-85-4WFP)
- ULTRATECH Drum Containment System, 53" L (2384)
- Valley Craft Lifting Trucks