Shop All Drum Lifting Trucks & Dispensers
Valley Craft
Drum Lifter, Portable, 2000 lb., 55 gal.
Mfr # F89703
Zoro # G9933156
product price: $11,265.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$11,265.99
Free 30-Day Returns
Key Features
- Overall Height 19 in
- Overall Length 66 in
- Overall Width 34 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89703
- Zoro # G9933156
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 19 in |
Overall Length | 66 in |
Overall Width | 34 in |
Fork Pocket Size | 2-1/2 inH x 6-1/2 inW x 37-1/2 inL |
Drum Dia. | 18 to 28 in |
Compatible Fork Width | 6 1/2 in |
Compatible Fork Height | 2 1/2 in |
Compatible Drum Diameter | 28 in |
Compatible Fork Length | 37 1/2 in |
Description
Drum Lifter, Overall Height 17 in, Overall Length 68 in, Overall Width 33 in, Compatible Drum Material Fiber, Plastic, Steel, Number of Drums 1, Load Capacity - Maximum 2,000 lb, Compatible Drum Capacity 85 gal, Jaw Functions Clamp, Rotate, Power Source Battery Powered, Compatible Fork Length 37 1/2 in, Compatible Fork Width 6 1/2 in, Compatible Fork Height 2 1/2 in, Color Green, Includes 12V Battery, Charger, Material Steel, Drum Rotation 360 Degrees , Compatible Drum Diameter 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Pneumtc Swivel, Rg Plate Caster Kit, Hw, 8" (FG4436M10000)
- TRI-ARC Rolling Work Platform, Steel, 4 Steps (WLWP143636SL)
- BRANICK Mobile Cart For Branick Model 7600 (00-0137)
- MEDCASTER 5" X 1-1/4" Non-Marking Rubber Thermoplastic Rigid Caster, No Brake, Loads Up To 265 lb (NG05QDP125RGTP01)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Optional Strapping Attachment F64657A7 for Valley Craft® Barrel Hawk„¢ (F64657A7)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Valley Craft Versa-Lift Drum Tilter - 800 Lb. Cap. (F89409A5)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- ULTRATECH Drum Containment System, 53" L (2387)
- CALDWELL Drum Grab, 1500 lb., 30 or 55 gal. Drum (FG-1)
- Valley Craft Lifting Trucks