Shop All Drum Lifting Trucks & Dispensers
Valley Craft
Drum Lifter, Portable, 2000 lb., 55 gal.
Mfr # F89702
Zoro # G9933147
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$7,926.99
Free 30-Day Returns
Key Features
- Overall Height 17 in
- Overall Length 68 in
- Overall Width 34 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F89702
- Zoro # G9933147
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Dimensions
Overall Height | 17 in |
Overall Length | 68 in |
Overall Width | 34 in |
Drum Dia. | 18 to 28 in |
Fork Pocket Size | 2-1/2 inH x 6-1/2 inW x 37-1/2 inL |
Compatible Fork Height | 2 1/2 in |
Compatible Fork Width | 6 1/2 in |
Compatible Fork Length | 37 1/2 in |
Compatible Drum Diameter | 28 in |
Description
Drum Lifter, Overall Height 19 in, Overall Length 68 in, Overall Width 33 in, Compatible Drum Material Fiber, Plastic, Steel, Number of Drums 1, Load Capacity - Maximum 2,000 lb, Compatible Drum Capacity 85 gal, Jaw Functions Clamp, Rotate, Power Source Forklift Powered, Compatible Fork Length 37 1/2 in, Compatible Fork Width 6 1/2 in, Compatible Fork Height 2 1/2 in, Color Green, Includes The clamp/unclamp feature is accomplished via a rope pull activation of the selector valve, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Quick Connect Ends (QC-ENDS)
- BISON LIFTING EQUIPMENT 3 Ton Lever Chain Hoist, 10 Ft, Black Oxide Chain (LH30-10-B)
- LOUISVILLE Scaffolding Stage, 2in H x 8ft L, Aluminum (PD9208)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-3/4" Length (BR63-175)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- DAYTON Drum Grab, 2000 lb (29PH21)
- ZORO SELECT Fork Truck Drum Carrier / Rotator (DCR-205-8)
- VESTIL Revolving Drum Cart, Double, 1000 lb. (RDC-100-10)
- LIFTOMATIC Universal Drum Lifter 9.25" L x 16" W x 21.5" H (DRM418)
- Valley Craft Drum Lifting Trucks & Dispensers