Shop All Drum Tools
Valley Craft
Drum Lifter, Portable, 1000 lb., 55 gal.
Mfr # F89837A1
Zoro # G3495558
product price: $15,188.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$15,188.99
Free 30-Day Returns
Key Features
- Overall Height 90 in
- Number of Drums 1
- Overall Length 47 in
- Drum Capacity 55 gal
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89837A1
- Zoro # G3495558
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 90 in |
Overall Length | 47 in |
Overall Width | 32 in |
Rotated Height | 90 in |
Dia. | 14 in to 24 in |
Dispensing Height | 84 in |
Level Height | 90 in |
Rotation Height | 90 in |
Rear Wheel Diameter | 12 in |
Front Wheel Diameter | 5 in |
For Maximum Drum Diameter | 14 in |
For Minimum Drum Diameter | 24 in |
Description
Portable Lift, Dispensing Height 84 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Power Tilt, Drum Securing Mechanism Strap, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, Metal, For Maximum Drum Diameter 14 in, For Minimum Drum Diameter 24 in, Operating Voltage 24V DC, Overall Height 90 in, Overall Length 47 in, Overall Width 32 in, Rotation Angle 360 Degrees , Rotation Height 90 in, Vertical Lift 84 in, Power Source Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Rigid PVC Pallet, 30 in L, 30 in W, 4 in H (05000213)
- TRITON PRODUCTS 4 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71413)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (QUS210GN)
- ORBIS FP143 Flipak Distribution Container - 21-7/8 x 15-3/16 x 9-15/16 Gray (FP143-GY)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- VESTIL Drum Bung Socket BUNG-S-B2 - Non-Sparking Bronze Alloy - 1/2" Drive Size (BUNG-S-B2)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- Valley Craft Drums & Accessories