Shop All Drum Tools
Valley Craft
Drum Lifter, Portable, 1000 lb., 55 gal.
Mfr # F89831A4
Zoro # G3495576
product price: $16,529.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$16,529.99
Free 30-Day Returns
Key Features
- Overall Height 90 in
- Overall Length 51 in
- Number of Drums 1
- Overall Width 32 in
- Drum Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89831A4
- Zoro # G3495576
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 90 in |
Overall Length | 51 in |
Overall Width | 32 in |
Dia. | 14 in to 24 in |
Rotated Height | 90 in |
Level Height | 90 in |
Dispensing Height | 84 in |
For Maximum Drum Diameter | 14 in |
Rotation Height | 90 in |
Front Wheel Diameter | 5 in |
Rear Wheel Diameter | 12 in |
For Minimum Drum Diameter | 24 in |
Description
Portable Lift, Dispensing Height 84 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Power Tilt, Drum Securing Mechanism Strap, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, Metal, For Maximum Drum Diameter 14 in, For Minimum Drum Diameter 24 in, Operating Voltage 24V DC, Overall Height 90 in, Overall Length 51 in, Overall Width 32 in, Rotation Angle 360 Degrees , Rotation Height 90 in, Vertical Lift 84 in, Power Source Battery
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Aluminum Keyhole Pilaster, 48" L (T21-0048)
- RICHELIEU 1 Pair, 18 in 457 mm Kolossus HeavyDuty Workstation Bracket, White, 12 inch height (9910121830)
- SIMPSON STRONG-TIE Framing Angle A35 (A35)
- HOLLAENDER Structural Pipe Fitting, Adjustable Cross Assembly, Aluminum, 2 in Pipe Size (19-6)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- SUPERIOR TOOL Wrench, P.O. Plug (3930)
- PAKE HANDLING TOOLS Horizontal Drum Lifting Hook, 1100 lb. Cap, 55 Gal Drum Capacity (PAKDL10)
- Valley Craft Drums & Accessories