Shop All Drum Tools
Valley Craft
Drum Lifter, Portable, 1000 lb., 55 gal.
Mfr # F80146A9
Zoro # G3495600
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$20,942.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Number of Drums 1
- Overall Length 71 in
- Drum Capacity 55 gal
- Overall Width 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F80146A9
- Zoro # G3495600
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 78 in |
Overall Length | 71 in |
Overall Width | 32 in |
Dia. | 18 in to 28 in |
Level Height | 78 in |
Rotated Height | 78 in |
Dispensing Height | 71 in |
Front Wheel Diameter | 5 in |
For Maximum Drum Diameter | 18 in |
Rotation Height | 78 in |
Rear Wheel Diameter | 12 in |
For Minimum Drum Diameter | 28 in |
Description
Portable Lift, Dispensing Height 71 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Power Tilt, Drum Securing Mechanism Grip, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, Metal, For Maximum Drum Diameter 18 in, For Minimum Drum Diameter 28 in, Forward Tilt 120 Degrees , Operating Voltage 24V DC, Overall Height 78 in, Overall Length 71 in, Overall Width 32 in, Rotation Angle 360 Degrees , Rotation Height 78 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI SCHAEFER Straight Wall Container, Gray, Polypropylene, 24 in L, 16 in W, 9 in H, 1.5 cu ft Volume Capacity (ELB6220.GY1)
- MOLDED FIBERGLASS Stacking Container, Gray, Fiberglass Reinforced Composite, 18 3/4 in L, 11 7/8 in W, 1 3/4 in H (8040085136)
- TENNSCO Flared Leg, 3-1/2 W x 30 D x 32 H, Sand (L-3230 SAND)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S1795)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- PIG PIG Tight-Head Poly Drum Funnel 18" L x 16" W x 8.125" H (DRM1406)
- ZORO SELECT Drum Bung Wrench, Ergonomic, 18 In. L (DRUM-STIK)
- Valley Craft Drum Tools