Shop All Drum Tools
Valley Craft
Drum Lifter, Portable, 1000 lb., 55 gal.
Mfr # F80145A8
Zoro # G3495619
product price: $20,551.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$20,551.99
Free 30-Day Returns
Key Features
- Overall Height 90 in
- Number of Drums 1
- Overall Length 71 in
- Overall Width 32 in
- Drum Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F80145A8
- Zoro # G3495619
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 90 in |
Overall Length | 71 in |
Overall Width | 32 in |
Rotated Height | 90 in |
Level Height | 90 in |
Dispensing Height | 84 in |
Dia. | 18 in to 28 in |
Front Wheel Diameter | 5 in |
Rotation Height | 90 in |
Rear Wheel Diameter | 12 in |
For Minimum Drum Diameter | 28 in |
For Maximum Drum Diameter | 18 in |
Description
Portable Lift, Dispensing Height 84 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Power Tilt, Drum Securing Mechanism Grip, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, Metal, For Maximum Drum Diameter 18 in, For Minimum Drum Diameter 28 in, Forward Tilt 120 Degrees , Operating Voltage 24V DC, Overall Height 90 in, Overall Length 71 in, Overall Width 32 in, Rotation Angle 360 Degrees , Rotation Height 90 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS MB Unit, w/Casters, 4-Shelf, 24x48x80 (MB457CH)
- ECONOCO Wood Hanger, Natural, with Lock Bar, PK100 (WH1761LBNC)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 9 in H, Clear (QUS265CL)
- ZORO SELECT Drum Liner, Round Head, 40inH, 4 mil, PK100 (35KT77)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- DAYTON Can Tipper, 1 Drum, 5 gal., 75 lb. (21VG51)
- VESTIL Deluxe Overhead Load Liftr, 36", Fork, 4000 (OLA-4-36-DLX)
- Valley Craft Drum Tools