Shop All Drum Tools
Valley Craft
Drum Lifter, Portable, 1000 lb., 55 gal.
Mfr # F80144A7
Zoro # G3495585
product price: $19,887.99
/ea
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$19,887.99
Free 30-Day Returns
Key Features
- Overall Height 78 in
- Number of Drums 1
- Overall Length 59 in
- Overall Width 32 in
- Drum Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F80144A7
- Zoro # G3495585
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 78 in |
Overall Length | 59 in |
Overall Width | 32 in |
Rotated Height | 78 in |
Dispensing Height | 71 in |
Dia. | 18 in to 28 in |
Level Height | 78 in |
For Maximum Drum Diameter | 18 in |
For Minimum Drum Diameter | 28 in |
Rotation Height | 78 in |
Front Wheel Diameter | 5 in |
Rear Wheel Diameter | 12 in |
Description
Portable Lift, Dispensing Height 71 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Power Tilt, Drum Securing Mechanism Grip, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, Metal, For Maximum Drum Diameter 18 in, For Minimum Drum Diameter 28 in, Forward Tilt 120 Degrees , Operating Voltage 24V DC, Overall Height 78 in, Overall Length 59 in, Overall Width 32 in, Rotation Angle 360 Degrees , Rotation Height 78 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 18"D x 48"W x 86"H, 4 Shelves, Chrome (45VX71)
- STACKBIN 100 lb Hang & Stack Storage Bin, Steel, 18 in W, 30 in L (1-6SB)
- QUANTUM STORAGE SYSTEMS 80 lb Hang & Stack Storage Bin, Polypropylene, 8-1/4 in W, 7 in H, 18 in L, Green (QUS248GN)
- METRO Add-On Shelf Post 74", Black, 2PK (74PBL-2 9995Z-8)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- ZORO SELECT Drum Safety Vent, Vertical, 2 In Threads (VENT-V)
- MORSE Safety Enclosure, 67inLx36inWx36inH (GEK-2-305-1)
- Valley Craft Drums & Accessories