Shop All Drum Tools
Valley Craft
Drum Dumper, Stationary, 1500 lb., 55 gal.
Mfr # F80159A9
Zoro # G9933034
product price: $4,660.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$4,660.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Overall Length 52 in
- Number of Drums 1
- Overall Width 36 in
- Drum Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F80159A9
- Zoro # G9933034
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 72 in |
Overall Length | 52 in |
Overall Width | 36 in |
Dia. | 14 in to 24 in |
Rotated Height | 129 1/2 in |
Dispensing Height | 60 in |
Level Height | 60 in |
For Minimum Drum Height | 30 in |
For Maximum Drum Height | 40 in |
Overall Depth | 52 in |
Dump Height | 60 in |
For Maximum Drum Diameter | 25 in |
Rotation Height | 130 in |
Description
Low Level Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Hold Down Bar, Dump Angle 45 Degrees , Dump Height 60 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Green, Includes 1/60/110V Power Unit with 1 hp Motor and 1 gpm Pump, Adjustable hold-down bar to accommodate various drum heights up to 43 in. Horizontal Clearance 77 in, Chute Reach 7 in, Includes Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Heavy Duty Steel Pegboard 18" x 19" Blue (796623BL)
- 80/20 Double Economy T-Nut M6 X 1.0 10 S (3800)
- ORBIS Gray Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Grey)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-3/4" H (3401NVS-5PU-95)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- ZORO SELECT DRUM VENT, END OF DRUM BUNG, BRASS (08300)
- ZORO SELECT Drum Bung Wrench, Straight, 10 In. L (BNW-P)
- Valley Craft Drums & Accessories