Shop All Drum Tools
Valley Craft
Drum Dumper, Portable, 1500 lb., 55 gal.
Mfr # F80158A8
Zoro # G9932973
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,580.99
Free 30-Day Returns
Key Features
- Overall Height 72 in
- Number of Drums 1
- Overall Length 52 in
- Drum Capacity 55 gal
- Overall Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F80158A8
- Zoro # G9932973
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 72 in |
Overall Length | 52 in |
Overall Width | 36 in |
Dispensing Height | 60 in |
Rotated Height | 130 1/2 in |
Dia. | 14 in to 24 in |
Level Height | 60 in |
Dump Height | 60 in |
Overall Depth | 52 in |
For Maximum Drum Diameter | 25 in |
For Maximum Drum Height | 60 in |
Rotation Height | 132 in |
Description
Low Level Drum Dumper, Assembly Fully Assembled, Drum Securing Mechanism Hold Down Bar, Dump Angle 45 Degrees , Dump Height 60 in, Electrical Connection Power Cord, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, Metal, Housing Color Green, Includes 1/60/110V Power Unit with 1 hp Motor and 1 gpm Pump, Adjustable hold-down bar to accommodate various drum heights up to 43 in. Horizontal Clearance 77 in, Chute Reach 7 in, Includes Battery No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Grid Gondola Base, Black (BLK/G48)
- GLOBAL INDUSTRIAL Axle Brackets, 2000 lbs per, 4PK (653CP8)
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x48 (AM2448PF)
- HALLOWELL Box Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (6) Openings, Dark Gray (U1228-6HG)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- MORSE Drum Roller, 1 Drum, 500 lb., Portable (201VS-1)
- DAYTON Drum Rack, (6) 55 gal., Steel (31CA30)
- Valley Craft Drums & Accessories