Shop All Drum Tools
Valley Craft
Drum Carrier, Portable, 1000 lb., 55 gal.
Mfr # F89529
Zoro # G3495628
product price: $22,666.99
/ea
Item requires special delivery charges. A $540.00 per item surcharge will be applied.
$22,666.99
Free 30-Day Returns
Key Features
- Overall Height 95 in
- Number of Drums 1
- Overall Length 79 in
- Overall Width 38 in
- Drum Capacity 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89529
- Zoro # G3495628
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 95 in |
Overall Length | 79 in |
Overall Width | 38 in |
Rotated Height | 90 in |
Level Height | 54 in |
Dispensing Height | 85 in |
Dia. | 18 in to 28 in |
Rotation Height | 90 in |
For Minimum Drum Diameter | 18 in |
Rear Wheel Diameter | 12 in |
Front Wheel Diameter | 5 in |
For Maximum Drum Diameter | 28 in |
Description
Portable Lift, Dispensing Height 85 in, Drum Orientation Vertical, Drum Rotation 360 Degrees , Drum Tilt Control Power Tilt, Drum Securing Mechanism Grip, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Plastic, Metal, For Maximum Drum Diameter 28 in, For Minimum Drum Diameter 18 in, Forward Tilt 120 Degrees , Grip Location Body, Operating Voltage 24V DC, Overall Height 95 in, Overall Length 79 in, Overall Width 38 in, Rotation Angle 360 Degrees
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES Work Table Stainless Steel Undershelf, Plastic feet 1.5" Riser 96"x30" (SVTR-9630)
- ECONOCO Round Weighted Base, 5/8" D, Upright (BASERD5)
- JAMCO 14 ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HG248BL)
- ECONOCO Rectangular Tubing 48"L, Black, 10PK (REMAB4)
- VALLEY CRAFT Auto Grip Lift Truck Attachment (F86145B0)
- VALLEY CRAFT Drum Snatcher Lift Truck Attachment (F87398A2)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80163A3)
- VALLEY CRAFT Economy Auto Grip Lift Truck Attachment (F89743)
- VALLEY CRAFT Drum Dumper, Stationary, 1500 lb., 55 gal. (F80161A1)
- DAYTON Sling Drum, 850 Lb Vertical, Dia 24In (1XWA3)
- PIG WirthCo Double Capped Funnel - 7 Funnels /box (GEN1001)
- Valley Craft Drum Tools