Shop All Bin Cabinets
Valley Craft
Clear View Cabinet, 48 in W x 78 in H
Mfr # F89079
Zoro # G712120680
Free Shipping & Returns
$1,426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F89079
- Zoro # G712120680
- Country of Origin United States
- Category Bin Cabinets
Details
Item | Clear View Cabinet,48 in W x 78 in H |
Description
Clear View Cabinet,48 in W x 78 in H
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE BACKING PLATE 3" w/ 5/8"-11 THREADS (BUF358)
- ZORO SELECT Shelf Bracket, Steel, Black, 11-3/4 in. L (33TZ33)
- AZAR DISPLAYS 2"W x 1.25"H Flip Scan Label Holder, PK50 (700840)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 42 in H x 33 3/4 in W, 8 Shelves, Gray (361-95)
- VALLEY CRAFT Deep Door Bin-Shelf Cabinet, 48"Wx24 (F87972A8)
- VALLEY CRAFT Jumbo Bin-Shelf Cabinet, 48"Wx24"Dx78 (F87451A6)
- VALLEY CRAFT Extra Wide Storage Cabinet, 72 in W, 24 in D (F85869A6)
- VALLEY CRAFT Utility Drawer Cabinet, 48"Wx24"Dx72"H, 1 (F88128A1)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 18" D, 36 Bins (3602-BLP-36-5295)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 72 in W, 84 in H, 24" D, 264 Bins (SSC-722484-BDLP-264-95)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 60 in W, 84 in H, 24" D, 185 Bins (SSC-185-3S-5295)
- Valley Craft Bin Cabinets