Shop All Box Dumpers
Valley Craft
Box Dumper, 72", 6000 lb., 66" W Frame
Mfr # F80170A0
Zoro # G6121952
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$10,807.99
Free 30-Day Returns
Key Features
- Overall Width 66 in
- Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar
- Overall Length 62 in
- Controls Pendant
- Maximum Hold Down Height 56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F80170A0
- Zoro # G6121952
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Width | 66 in |
Overall Length | 62 in |
Maximum Hold Down Height | 56 in |
Chute Length | 48 in |
Minimum Hold Down Height | 30 in |
Chute Width | 51 in |
Rotation Height | 158 in |
Level Height | 84 in |
Controller Cord Length | 20 ft |
Lowered Height | 12 in |
Dump Height | 72 in |
Details
Item | Hydraulic Box Dumper |
Includes | Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar |
Controls | Pendant |
Phase | 3 |
Chute Material | Steel |
Motor Horsepower | 2 hp |
Maximum Load Capacity | 6,000 lb |
Maximum Rotation Angle | 45 Degrees |
Hold Down Increments | 2 in |
Maximum Chute Reach | 5 in |
Frame Material | Steel |
Description
Hydraulic Box Dumper, Maximum Load Capacity 6,000 lb, Dump Height 72 in, Level Height 84 in, Lowered Height 12 in, Chute Length 48 in, Chute Width 51 in, Overall Length 62 in, Overall Width 66 in, Frame Material Steel, Operating Voltage 460V AC, Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar, Maximum Chute Reach 5 in, Maximum Rotation Angle 45 Degrees , Minimum Hold Down Height 30 in, Maximum Hold Down Height 56 in, Hold Down Increments 2 in, Rotation Height 158 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT LAKES INDUSTRY Torque Limiter, 3/4in Bore Dia. (250 x .750)
- EKKO Front Wheel, For Use With EA15B (EA15B / EA10.0-1-1)
- DAYTON Electric Chain Hoist, 2,000 lb, 20 ft, Hook Mounted - No Trolley, 115V, Red (2GXH5)
- SEGOMO TOOLS 4 Ton Hvy Duty 3 Hook Steel Cable Dual Gear Power Ratchet Puller Syst (9001882B)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- Valley Craft Tilt & Cube Trucks