Shop All Box Dumpers
Valley Craft
Box Dumper, 72", 4000 lb., 66" W Frame
Mfr # F80171A1
Zoro # G6128821
product price: $9,645.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$9,645.99
Free 30-Day Returns
Key Features
- Overall Width 66 in
- Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar
- Overall Length 62 in
- Maximum Rotation Angle 45 Degrees
- Rotation Height 158 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F80171A1
- Zoro # G6128821
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Width | 66 in |
Overall Length | 62 in |
Rotation Height | 158 in |
Dump Height | 72 in |
Minimum Hold Down Height | 30 in |
Maximum Hold Down Height | 56 in |
Lowered Height | 12 in |
Chute Width | 51 in |
Chute Length | 48 in |
Controller Cord Length | 20 ft |
Level Height | 84 in |
Details
Item | Hydraulic Box Dumper |
Includes | Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar |
Maximum Rotation Angle | 45 Degrees |
Hold Down Increments | 2 in |
Frame Material | Steel |
Controls | Pendant |
Phase | 3 |
Chute Material | Steel |
Maximum Load Capacity | 4,000 lb |
Motor Horsepower | 2 hp |
Maximum Chute Reach | 5 in |
Description
Hydraulic Box Dumper, Maximum Load Capacity 4,000 lb, Dump Height 72 in, Level Height 84 in, Lowered Height 12 in, Chute Length 48 in, Chute Width 51 in, Overall Length 62 in, Overall Width 66 in, Frame Material Steel, Operating Voltage 460V AC, Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar, Maximum Chute Reach 5 in, Maximum Rotation Angle 45 Degrees , Minimum Hold Down Height 30 in, Maximum Hold Down Height 56 in, Hold Down Increments 2 in, Rotation Height 158 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 1766 lb. Load, Brown Wheel (P25R-ALB 200K-14)
- METRO Adjustable Shelf Wire Cart, 24 In. W (CART 5A)
- CHASE Swinging Door, 8 x 5 ft, Cadet Blue, PR (6096RDCBL)
- CAMPBELL CHAIN & FITTINGS #14 Single Steel Jack Chain, Zinc Plated, 200' per Reel (AW0801427N)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- Valley Craft Box Dumpers