Shop All Box Dumpers
Valley Craft
Box Dumper, 60", 4000 lb., 66" W Frame
Mfr # F80177A7
Zoro # G6125382
original price:
$10,933.86
6% off
new price: $10,182.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,182.99
Free 30-Day Returns
Key Features
- Overall Width 66 in
- Overall Length 63 in
- Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar
- Maximum Hold Down Height 56 in
- Lowered Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F80177A7
- Zoro # G6125382
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Width | 66 in |
Overall Length | 63 in |
Maximum Hold Down Height | 56 in |
Lowered Height | 1 in |
Chute Width | 51 in |
Level Height | 72 in |
Dump Height | 60 in |
Rotation Height | 146 in |
Controller Cord Length | 20 ft |
Minimum Hold Down Height | 30 in |
Chute Length | 48 in |
Details
Item | Hydraulic Box Dumper |
Includes | Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar |
Frame Material | Steel |
Controls | Pendant |
Hold Down Increments | 2 in |
Maximum Chute Reach | 5 in |
Maximum Rotation Angle | 45 Degrees |
Phase | 3 |
Motor Horsepower | 2 hp |
Chute Material | Steel |
Maximum Load Capacity | 4,000 lb |
Description
Hydraulic Box Dumper, Maximum Load Capacity 4,000 lb, Dump Height 60 in, Level Height 72 in, Lowered Height 1 in, Chute Length 48 in, Chute Width 51 in, Overall Length 63 in, Overall Width 66 in, Frame Material Steel, Operating Voltage 460V AC, Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar, Maximum Chute Reach 5 in, Maximum Rotation Angle 45 Degrees , Minimum Hold Down Height 30 in, Maximum Hold Down Height 56 in, Hold Down Increments 2 in, Rotation Height 146 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Roll Work Platform, Steel, Single, 40 In.H (SEP4-2472)
- US CARGO CONTROL 2" x 27' Orange Ratchet Strap w/ Black Flat Hook (5027FH-OR)
- ZORO SELECT Stem Caster, Threaded, 3-1/2" Wheel Dia. (P12S-PRP035D-ST12)
- DAYTON Fork Extensions, Yellow, 5 x 72 In, Pk2 (3AA39)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- Valley Craft Tilt & Cube Trucks