Shop All Box Dumpers
Valley Craft
Box Dumper, 36x36"Chute, 72"Dump ht, 4000lb
Mfr # F80174A4
Zoro # G309197897
product price: $10,447.99
/ea
Item requires special delivery charges. A $785.00 per item surcharge will be applied.
$10,447.99
Free 30-Day Returns
Key Features
- Overall Width 51 in
- Dump Height 72 in
- Minimum Hold Down Height 30 in
- Motor Horsepower 2 hp
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F80174A4
- Zoro # G309197897
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Width | 51 in |
Dump Height | 72 in |
Minimum Hold Down Height | 30 in |
Maximum Hold Down Height | 56 in |
Rotation Height | 149 in |
Chute Width | 36 in |
Chute Length | 36 in |
Lowered Height | 12 in |
Controller Cord Length | 20 ft |
Level Height | 84 in |
Overall Length | 62 in |
Details
Item | Hydraulic Box Dumper |
Motor Horsepower | 2 hp |
Frame Material | Steel |
Maximum Chute Reach | 5 in |
Maximum Load Capacity | 4,000 lb |
Phase | 3 |
Controls | Pendant |
Chute Material | Steel |
Hold Down Increments | 2 in |
Includes | Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar |
Maximum Rotation Angle | 45 Degrees |
Description
Hydraulic Box Dumper, Maximum Load Capacity 4,000 lb, Dump Height 72 in, Level Height 84 in, Lowered Height 12 in, Chute Length 36 in, Chute Width 36 in, Overall Length 62 in, Overall Width 51 in, Frame Material Steel, Operating Voltage 460V AC, Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar, Maximum Chute Reach 5 in, Maximum Rotation Angle 45 Degrees , Minimum Hold Down Height 30 in, Maximum Hold Down Height 56 in, Hold Down Increments 2 in, Rotation Height 149 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Repl Liner, 12 Bu, Black Vinyl (R12-KKX-LNN)
- OZ LIFTING PRODUCTS Chain Hoist, Electric, 1000lb., 110V, 20ft., 1000 lb., 20 ft (OZ1000EC)
- US CARGO CONTROL Corner Protector - 20 Pack (CP-VB2GO)
- ZORO SELECT Utility Cord, 1/2 in x 100 ft, 12 Strand (20TL77)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- Valley Craft Tilt & Cube Trucks