Shop All Box Dumpers
Valley Craft
Box Dumper, 36x36"Chute, 60"Dump ht, 2000lb
Mfr # F80187A7
Zoro # G309197606
product price: $8,634.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.
$8,634.99
Free 30-Day Returns
Key Features
- Overall Width 51 in
- Maximum Chute Reach 5 in
- Chute Width 36 in
- Rotation Height 138 in
- Lowered Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F80187A7
- Zoro # G309197606
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Width | 51 in |
Chute Width | 36 in |
Rotation Height | 138 in |
Lowered Height | 1 in |
Level Height | 72 in |
Controller Cord Length | 20 ft |
Dump Height | 60 in |
Minimum Hold Down Height | 30 in |
Maximum Hold Down Height | 56 in |
Chute Length | 36 in |
Overall Length | 50 in |
Details
Item | Hydraulic Box Dumper |
Maximum Chute Reach | 5 in |
Motor Horsepower | 2 hp |
Controls | Pendant |
Includes | Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar |
Maximum Rotation Angle | 45 Degrees |
Maximum Load Capacity | 2,000 lb |
Phase | 3 |
Hold Down Increments | 2 in |
Frame Material | Steel |
Chute Material | Steel |
Description
Hydraulic Box Dumper, Maximum Load Capacity 2,000 lb, Dump Height 60 in, Level Height 72 in, Lowered Height 1 in, Chute Length 36 in, Chute Width 36 in, Overall Length 50 in, Overall Width 51 in, Frame Material Steel, Operating Voltage 460V AC, Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar, Maximum Chute Reach 5 in, Maximum Rotation Angle 45 Degrees , Minimum Hold Down Height 30 in, Maximum Hold Down Height 56 in, Hold Down Increments 2 in, Rotation Height 138 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyolefin, 3 in., 210 lb. (26Y398)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 1-ply (EE1-901-05-T3)
- CASTERHQ Caster Barn, Heavy Duty Toolbox Caster Set W/ Red Polyurethane on S (4L-IADT-2ZCO)
- BAILEY HYDRAULICS Hpu Remote Control: Single Acting, 2-Button, 3-Wire, 10 Ft. Cord (250790)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- Valley Craft Box Dumpers