Shop All Box Dumpers
Valley Craft
Box Dumper, 36x36"Chute, 48"Dump ht, 2000lb
Mfr # F80190A0
Zoro # G109197608
product price: $8,109.99
/ea
Item requires special delivery charges. A $585.00 per item surcharge will be applied.
$8,109.99
Free 30-Day Returns
Key Features
- Overall Width 51 in
- Hold Down Increments 2 in
- Chute Material Steel
- Chute Length 36 in
- Controls Pendant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F80190A0
- Zoro # G109197608
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Width | 51 in |
Chute Length | 36 in |
Dump Height | 48 in |
Lowered Height | 1 in |
Controller Cord Length | 20 ft |
Level Height | 72 in |
Rotation Height | 126 in |
Maximum Hold Down Height | 56 in |
Minimum Hold Down Height | 30 in |
Chute Width | 36 in |
Overall Length | 50 in |
Details
Item | Hydraulic Box Dumper |
Hold Down Increments | 2 in |
Chute Material | Steel |
Controls | Pendant |
Includes | Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar |
Maximum Load Capacity | 2,000 lb |
Phase | 3 |
Maximum Chute Reach | 10 in |
Maximum Rotation Angle | 45 Degrees |
Motor Horsepower | 2 hp |
Frame Material | Steel |
Description
Hydraulic Box Dumper, Maximum Load Capacity 2,000 lb, Dump Height 48 in, Level Height 72 in, Lowered Height 1 in, Chute Length 36 in, Chute Width 36 in, Overall Length 50 in, Overall Width 51 in, Frame Material Steel, Operating Voltage 460V AC, Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar, Maximum Chute Reach 10 in, Maximum Rotation Angle 45 Degrees , Minimum Hold Down Height 30 in, Maximum Hold Down Height 56 in, Hold Down Increments 2 in, Rotation Height 126 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, 4 in. Dia., 275 lb. (P17S-RP040K-12-001)
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (1009R1824A3E10B4D3C1P6)
- ZORO SELECT Dock/Body Bumper, 8x3-1/2x5-1/2 In, Rubber (22NT81)
- CARGOLOC Tarp Clips, 4 pcs. (32428)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- Valley Craft Box Dumpers