Shop All Box Dumpers
Valley Craft
Box Dumper, 36x36"Chute, 36"Dump ht, 6000lb
Mfr # F80191A1
Zoro # G509197604
product price: $10,591.99
/ea
Item requires special delivery charges. A $625.00 per item surcharge will be applied.
$10,591.99
Free 30-Day Returns
Key Features
- Overall Width 51 in
- Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar
- Maximum Load Capacity 6,000 lb
- Frame Material Steel
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F80191A1
- Zoro # G509197604
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Width | 51 in |
Controller Cord Length | 20 ft |
Chute Width | 36 in |
Maximum Hold Down Height | 56 in |
Lowered Height | 1 in |
Dump Height | 36 in |
Minimum Hold Down Height | 30 in |
Chute Length | 36 in |
Level Height | 66 in |
Overall Length | 62 in |
Rotation Height | 110 in |
Details
Item | Hydraulic Box Dumper |
Includes | Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar |
Maximum Load Capacity | 6,000 lb |
Frame Material | Steel |
Phase | 3 |
Maximum Rotation Angle | 45 Degrees |
Motor Horsepower | 2 hp |
Maximum Chute Reach | 12 1/2 in |
Controls | Pendant |
Chute Material | Steel |
Hold Down Increments | 2 in |
Description
Hydraulic Box Dumper, Maximum Load Capacity 6,000 lb, Dump Height 36 in, Level Height 66 in, Lowered Height 1 in, Chute Length 36 in, Chute Width 36 in, Overall Length 62 in, Overall Width 51 in, Frame Material Steel, Operating Voltage 460V AC, Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar, Maximum Chute Reach 12 1/2 in, Maximum Rotation Angle 45 Degrees , Minimum Hold Down Height 30 in, Maximum Hold Down Height 56 in, Hold Down Increments 2 in, Rotation Height 110 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 11'' Black Ball Bungees (bundle of 100) (BBB11-100PK)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC733036)
- COFFING HOISTS Latch Kit Lhhb 1/2 t (GHH5074U)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 29BF (SG29)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- Valley Craft Tilt & Cube Trucks