Shop All Box Dumpers
Valley Craft
Box Dumper, 36x36"Chute, 36"Dump ht, 2000lb
Mfr # F80193A3
Zoro # G809197892
Item requires special delivery charges. A $515.00 per item surcharge will be applied.
$8,013.99
Free 30-Day Returns
Key Features
- Overall Width 51 in
- Dump Height 36 in
- Rotation Height 110 in
- Phase 3
- Lowered Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # F80193A3
- Zoro # G809197892
- Country of Origin United States
- Category Box Dumpers
Dimensions
Overall Width | 51 in |
Dump Height | 36 in |
Rotation Height | 110 in |
Lowered Height | 1 in |
Level Height | 66 in |
Chute Length | 36 in |
Maximum Hold Down Height | 56 in |
Overall Length | 50 in |
Controller Cord Length | 20 ft |
Minimum Hold Down Height | 30 in |
Chute Width | 36 in |
Details
Item | Hydraulic Box Dumper |
Phase | 3 |
Maximum Chute Reach | 12 1/2 in |
Chute Material | Steel |
Includes | Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar |
Maximum Load Capacity | 2,000 lb |
Controls | Pendant |
Motor Horsepower | 2 hp |
Hold Down Increments | 2 in |
Frame Material | Steel |
Maximum Rotation Angle | 45 Degrees |
Description
Hydraulic Box Dumper, Maximum Load Capacity 2,000 lb, Dump Height 36 in, Level Height 66 in, Lowered Height 1 in, Chute Length 36 in, Chute Width 36 in, Overall Length 50 in, Overall Width 51 in, Frame Material Steel, Operating Voltage 460V AC, Includes Handheld Pendant with Magnetic Back, Spring-Loaded Hold Down Bar, Maximum Chute Reach 12 1/2 in, Maximum Rotation Angle 45 Degrees , Minimum Hold Down Height 30 in, Maximum Hold Down Height 56 in, Hold Down Increments 2 in, Rotation Height 110 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, PES, 3/8 In. dia., 100 ft. L (12U290)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CB-8)
- COTTERMAN 26 ft 6 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Forward Exit, Powder Coated Finish (F25WC C1)
- RUBBERMAID COMMERCIAL Caster, Swivel with Brake, 5 In (GRFG29818)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- Valley Craft Box Dumpers