Shop All Box Dumpers
Valley Craft
Box Dumper, 230V, 51 x 48 in Chute, 72 in
Mfr # F89014
Zoro # G712071579
product price: $11,015.99
/ea
Free Shipping & Returns
$11,015.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89014
- Zoro # G712071579
- Country of Origin United States
- Category Box Dumpers
Details
Item | Box Dumper,230V,51 x 48 in Chute,72 in |
Description
Box Dumper,230V,51 x 48 in Chute,72 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Extensions, 54in.L x 5inW, Strap, PK2 (35LU36)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00651)
- NOBLELIFT ECONOMY PALLET JACK - FORK SIZE: 21"x48" – CAPACITY: 5500 LBS (DF55-2148)
- CROSBY Shackle, 3/4" Body Sz, Galvanized (1019276)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- Valley Craft Tilt & Cube Trucks