Shop All Box Dumpers
Valley Craft
Box Dumper, 230V, 51 x 48 in Chute, 48 in
Mfr # F89020
Zoro # G612071594
product price: $9,965.99
/ea
Free Shipping & Returns
$9,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F89020
- Zoro # G612071594
- Country of Origin United States
- Category Box Dumpers
Details
Item | Box Dumper,230V,51 x 48 in Chute,48 in |
Description
Box Dumper,230V,51 x 48 in Chute,48 in
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Hand Truck, 800 lbs., Shovel Nose (TFF-360-10P)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 10 ft, Motorized Trolley, 230/460, Yellow (NERM020L-L-10)
- VESTIL Dock Seal, 16" Projection, 8x8 Door (D-150-16)
- ZORO SELECT Jack Chain, Single, Ni, Sz 20, 3 Lb, 100 Ft (2ZDE9)
- VESTIL Box Dumper, 48 in. H, 2000 lb., Steel, 2 HP (HBD-2-48)
- VESTIL Box Dumper, 36 in. H, 2000 lb., Steel, 2 HP (HBD-2-36)
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- VESTIL UNIV DC TRASH CAN DUMPER 400LB 59.82 (TCD-U-60-DC)
- Valley Craft Box Dumpers