Shop All Bin Cabinets
Valley Craft
Binand Shelf Cabinet, 60 in W x 84 in H
Mfr # F87843A3
Zoro # G012219367
product price: $1,808.99
/ea
Free Shipping & Returns
$1,808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # F87843A3
- Zoro # G012219367
- Country of Origin United States
- Category Bin Cabinets
Details
Item | Binand Shelf Cabinet,60 in W x 84 in H |
Description
Binand Shelf Cabinet,60 in W x 84 in H
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Coat Rack, Hall Tree, Free Standing, 8 Hooks, Entryway, 71"H, Umbrella Holder, Bedroom, Metal, Black (I 2060)
- PLANO Storage Box with 1 compartments, Plastic, 2 in H x 7 in W (2371500)
- GLOBAL EQUIPMENT Black Coat Rack with Bars - Wall Mount - 36"W x 24"D x 6"H (184444B)
- SLICK LOCKS SlickLocks: Nissan NV200 Blade Bracket 2013 - Present (SLL-NV200-FVK-SLIDE)
- VALLEY CRAFT Deep Door Bin-Shelf Cabinet, 48"Wx24 (F87972A8)
- VALLEY CRAFT Utility Drawer Cabinet, 48"Wx24"Dx72"H, 1 (F88128A1)
- VALLEY CRAFT Extra Wide Storage Cabinet, 72 in W, 24 in D (F85869A6)
- VALLEY CRAFT Jumbo Bin-Shelf Cabinet, 48"Wx24"Dx78 (F87451A6)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 126 Bins (2501-BDLP-126-1795)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 58 Bins (3501584RDR-1795)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 24" D, 138 Bins (2500-138B-5295)
- Valley Craft Bin Cabinets