Shop All Forklift Accessories
Valley Craft
800 lb. Steel Mechanical Single Drum Snatcher Forklift Attachment F87398A2
Mfr # 811F87398A2
Zoro # G611595039
product price: $777.99
/ea
Free Shipping & Returns
$777.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F87398A2
- Zoro # G611595039
- Country of Origin China
- Category Forklift Accessories
Description
Transport steel drums efficiently with the Valley Craft steel mechanical single drum snatcher forklift attachment F87398A2. This drum snatcher lifts 55 gallon drums with a diameter of 24'' for easy transportation around your facility. With an impressive 800 lb. capacity and heavy gauge steel construction with premium power coat finish this drum snatcher is built to last. Simply use the knuckle-gripping natural pressure system to engage the drum allow the jaws to automatically adjust and move the drum to your desired location. Enhance your drum transportation with this drum snatcher.Overall Dimensions:Length: 36''Width: 22''Height: 4''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0556 Blue Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0556)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 4" x 4' - 4-ply (EE4-904-04-T3)
- RUD CHAIN Hoist Ring, Bolt-On, 7700 lb. Load Limit (8504657)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Yellow (EE2802DFX12)
- VALLEY CRAFT Fork Lift Strap Attachment (F80147A7)
- AFTERMARKET Radiator fits Hyster Yale Forklifts (580035305)
- ZORO SELECT Carpet Ram, Fork Mntd, 144 x 2-3/4 In (CRF-144)
- VESTIL Fork Extension, Black, 63 L x 4" W, PR (FE-4-63-BK)
- VESTIL Full Feature Platform 84"Back 48x48 (WP-4848-84B-FF)
- GLOBAL INDUSTRIAL Steel Double Fork Mounted Drum Gripper, Yellow (795333)
- IDEAL WAREHOUSE INNOVATIONS On Hands Propane Gloves (70-1020)
- Valley Craft Forklifts & Attachments