Shop All Drum Lifting Trucks & Dispensers
Valley Craft
800 lb. Battery Powered Drum Truck with Standard Chime Hook F89503
Mfr # 811F89503
Zoro # G911757465
Free Shipping & Returns
$8,111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Valley Craft
- MFR # 811F89503
- Zoro # G911757465
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Transport drums with the Valley Craft powered drum truck with standard chime hook F89503. This drum truck can transport drums made of steel plastic or fiber between 30-55 gallons. It is powered by a rechargeable 18 AH battery that works with a variable speed control to provide speeds up to 2 1/2 MPH. It can move in two directions forward and reverse for efficient movement. It also has hand brakes to ensure control.With an impressive 800 lb. capacity and heavy-duty duty construction with continuous welds this truck is built to last. The four wheel design ensures easy transportation with two 10'' front solid rubber wheels and two 6'' rear polyurethane wheels. It also includes a spring-loaded hands-free Standard Universal Chime Hook for easy operation. Enhance your drum transportation with this powered drum truck.Overall Dimensions:Width: 26''Depth: 20''Height: 60''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Snatch Block, Fibrous Rope, 5/8 in Max Cable Size, 3,530 lb Max Load, Natural (RF6730)
- SUPERWINCH S7500SR Winch (1475201)
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR29092)
- EGA PRODUCTS Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Yellow (SCG-X-Y)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- MORSE Morse® Model 41 Drum Lifting Hook - 1000 Lb. Capacity (41)
- GLOBAL INDUSTRIAL Portable Drum Lifter & Palletizer, Steel, Blue, 800 Lb. Capacity (955061)
- MORSE Morse Mobile Drum Lift and Tilt 72" High for 55 Gal Drum - Pull Chain Rotation (400A72)
- Valley Craft Lifting Trucks