Shop All Drum Lifting Trucks & Dispensers
Valley Craft
800 lb. Battery Powered Drum Truck with Standard Chime Hook F89484
Mfr # 811F89484
Zoro # G211757455
product price: $7,614.99
/ea
Free Shipping & Returns
$7,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F89484
- Zoro # G211757455
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Transport drums with the Valley Craft battery powered drum truck with standard chime hook F89484. This drum truck can transport drums made of steel plastic or fiber between 30-55 gallons. It is powered by a rechargeable 18 AH battery that works with a variable speed control to provide speeds up to 2 1/2 MPH. It can move in two directions forward and reverse for efficient movement. It also has hand brakes to ensure control.With an impressive 800 lb. capacity and heavy-duty duty construction with continuous welds this truck is built to last. The four wheel design ensures easy transportation with two 12 1/2'' front pneumatic wheels and two 8'' rear mold-on rubber wheels. It also includes a spring-loaded hands-free Standard Universal Chime Hook for easy operation. Enhance your drum transportation with this powered drum truck.Overall Dimensions:Width: 28''Depth: 21''Height: 60''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 2 Inch by 16 Foot E-Track Ratchet Tie Down (01076)
- FLEXCO ST5-5 Ready Set Lacer (28001510)
- LIFT-ALL Roundsling, Endless, 20 ft L, 16800 lb Cap (EN180X20)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- DAYTON Drum Grab, 2000 lb (29PH21)
- ZORO SELECT Drum Carrier, 2000 lb, 6-1/2In x 2-1/2In (285A-GR)
- WESCO Salvage Drum Lifter 19.75" L x 10.5" W x 7.75" H (GEN260)
- Valley Craft Drum Lifting Trucks & Dispensers