Shop All Drum Lifting Trucks & Dispensers
Valley Craft
800 lb. 90'' Semi-Powered Steel Straddled Lift / Rotator with Strap Connection F88566C6
Mfr # 811F88566C6
Zoro # G811757459
product price: $11,861.99
/ea
Free Shipping & Returns
$11,861.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F88566C6
- Zoro # G811757459
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Transport industrial material with this Valley Craft 90'' semi-powered steel straddled lift / rotator F88566C6. This lift / rotator uses a straddle design. Its extended legs go under shelving and pallets or on the outside of drums for optimal control. This unit can ergonomically lift and rotate steel plastic and fiber drums for easy transport or dumping. The included straps allow you to manually secure drums from 14'' to 24'' in diameter. This unit lifts up to 84'' in 30 seconds and it rotates 360 degrees continuously in either direction at a rate of 6 RPM.This durable lift / rotator has a heavy gauge steel construction with an impressive 800 lb. capacity. Plus it has a premium powder-coat finish for additional strength. Designed with 2 6'' rigid front casters and 2 4'' rear swivel wheels this unit provides optimal mobility to efficiently lift and rotate material. This is a standalone unit and does not require a forklift. It ships fully assembled and it uses a 12V battery to operate. Enhance your transporting system with this lift / rotator.Overall Dimensions:Length: 43''Width: 30''Height: 90''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protector, Yllw, 36inH, 12inW, Square (V-PAD-S-36-Y)
- LITTLE GIANT Cylinder Truck, 10" Flat-Free, 600 lb. (TW-40-10FF)
- STREN-FLEX Round Sling, Endless, 2in. Dia, 8ft. L (SFERSST7-08)
- ZORO SELECT Dock Bumper, 18 x 4 x 18 In, Rubber (L-1818-4)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Valley Craft Versa-Lift Drum Tilter - 800 Lb. Cap. (F89409A5)
- VALLEY CRAFT Optional Strapping Attachment F64657A7 for Valley Craft® Barrel Hawk„¢ (F64657A7)
- VESTIL Rotating Drum Cart, Polyolefin, 800 lb. (RDC-60-5-PO)
- Valley Craft Drum Lifting Trucks & Dispensers