Shop All Drum Lifting Trucks & Dispensers
Valley Craft
800 lb. 90'' Semi-Powered Steel Straddled Lift / Rotator with Grip Connection F88586C2
Mfr # 811F88586C2
Zoro # G611757444
product price: $18,997.99
/ea
Free Shipping & Returns
$18,997.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Valley Craft
- MFR # 811F88586C2
- Zoro # G611757444
- Country of Origin United States
- Category Drum Lifting Trucks & Dispensers
Description
Transport industrial material with this Valley Craft 90'' semi-powered steel straddled lift / rotator F88586C2. This lift / rotator uses a straddle design. Its extended legs go under shelving and pallets or on the outside of drums for optimal control. This unit can ergonomically lift and rotate steel plastic and fiber drums for easy transport or dumping. It uses a grip configuration made of jaws with an electric actuator to securely hold drums from 18'' to 24'' in diameter. This unit lifts up to 84'' in 30 seconds and it rotates 360 degrees continuously in either direction at a rate of 6 RPM.This durable lift / rotator has a heavy gauge steel construction with an impressive 800 lb. capacity. Plus it has a premium powder-coat finish for additional strength. Designed with 2 6'' rigid front casters and 2 4'' rear swivel wheels this unit provides optimal mobility to efficiently lift and rotate material. This is a standalone unit and does not require a forklift. It ships fully assembled and it uses a 12V battery to operate. Enhance your transporting system with this lift / rotator.Overall Dimensions:Length: 45''Width: 30''Height: 90''Capacity: 800 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 36 In L, Overall Trim 1 In (MB409036)
- ROYAL BASKET TRUCKS Basket Truck, 6 Bu. Cap., Blue, 30 In. L (G06-BBW-PMA-3UNN)
- JET Hand Chain Hoist With 10ft Lift, 1/2-Ton (S90-050-10)
- CAMPBELL CHAIN & FITTINGS Replacement Cam/Pad Kit for 3 ton SAC Clamp (6501010)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Beak Attach (F89265)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89702)
- VALLEY CRAFT Barrel Hawk III Drum Lift, w/Strap Attac (F89264)
- ULTRATECH Single Drum Stack Module, 33" L (9030)
- CALDWELL Drum Grab, 1500 lb., 30 or 55 gal. Drum (FG-1)
- MORSE Morse® Model 92-5 PailPRO„¢ Drum Lifter - Top Chine - 11"-15" Dia. - 1000 Lb. Capacity (92-5)
- Valley Craft Drum Lifting Trucks & Dispensers